219669 - BRENNAN INDUSTRIES - SHELF STANDARD | Anixter
219669 | BRENNAN INDUSTRIES

BRENNAN INDUSTRIES | 219669 | SHELF STANDARD SOLID 25 INCH WIDE X 19 INCH DEEP ALUMINUM LOW PROFILE 40 LBS CAPACITY BLACK

  • Manufacturer # 219669
  • Anixter #219669
Finish-Plating: ZINC - YELLOW CHROMATE (0.0002 THK)
Material/Mech Props: STEEL
Primary Dia/Thr (Max): FINE (UNF) - 9/16-18
Product Family: TUBE FITTING - HYDRAULIC
Product Style / Standard: ADAPTOR - HYDRAULIC
Product Type: ADAPTOR - ELBOW - MALE, MALE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Secondary Dia/Thr: NPT 1/4-18
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items