2200-05200-001 - POLYCOM - SOUNDSTATION | Anixter
2200-05200-001 | POLYCOM

POLYCOM | 2200-05200-001 | SOUNDSTATION PREMIER AUDIO CONFERENCE PHONE NON-EXPANDING

  • Manufacturer # 2200-05200-001
  • Anixter #251150
Call Waiting: NO
Caller ID: NO
Color: BLACK
Data Port: NO
Display: YES
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: YES
Redial: NO
Speaker Phone: YES
Technology: ANALOG
Type: AUDIO CONFERENCING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items