2200-07800-160 - POLYCOM - SoundStation2W | Anixter
2200-07800-160 | POLYCOM

POLYCOM | 2200-07800-160 | SoundStation2W 1.9GHz DECT 6.0 Wireless Phone, Expandable. Includes Base Station (PSTN), 2 x 100-240V AC PSU, 2 x Power Cords (US), Battery, 9' Telco Cable, 4' Mobile Phone Cable (3.5mm)

  • Manufacturer # 2200-07800-160
  • Anixter #397427
Type: ENDPOINTS
Description

SoundStation2W (Expandable) 1.9GHz DECT 6.0 Wireless. Includes Base Station (PSTN), 2 100-240V AC power supplies, 2 power cords with US plug, 24 hour talk time battery, 2.8m/9ft telco cable, 1.2m/4ft mobile phone cable (3.5mm), secure voice encryption .

This part has been discontinued by the supplier.

Features
  • Ideal for midsized conference rooms - up to 10 ft. of 360 microphone coverage
  • DECT 6.0 (1.9 GHz) technology
  • Wireless roaming up to 150 ft. from the base station
  • Rechargeable lithium-ion battery - up to 24 hours of talk time
  • Acoustic Clarity Technology - allows simultaneous natural conversation
  • Resists interference from mobile phones and other wireless devices
  • Expansion mics can be added (EX model only) and software upgradeable
  • Nonexpandable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items