2200-12360-025 - POLYCOM - SoundPoint IP | Anixter
2200-12360-025 | POLYCOM

POLYCOM | 2200-12360-025 | SoundPoint IP 321, 2-line SIP desktop phone with single 10/100 Ethernet port and PoE support. Compatible Partner platform: 20. Does not include AC power supply

  • Manufacturer # 2200-12360-025
  • Anixter #397916
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: YES
Hold Button: YES
Intercom: YES
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP
Description

The SoundPoint IP 321 and 331 are desktop phones designed to bring excellent sound quality and an enterprise-grade feature set to entry-level users.

Features
  • Two lines
  • Full-duplex IEEE 1329 Type 1-compliant speakerphone with Clarity Acoustic technology
  • 102x33-pixel graphical LCD
  • Integrated 802.3af PoE support
  • SoundPoint IP 331: Two-port 10/100 Ethernet switch
  • SoundPoint IP 321: One-port 10/100 Ethernet switch
  • Small footprint
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items