2200-12375-025 - POLYCOM - SoundPoint IP | Anixter
2200-12375-025 | POLYCOM

POLYCOM | 2200-12375-025 | SoundPoint IP 335, 2-line SIP desktop phone with HDVoice, integrated 2-port 10/100 Ethernet switch and PoE support. Compatible Partner platform: 20. Does not include AC power supply

  • Manufacturer # 2200-12375-025
  • Anixter #412308
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: YES
Hold Button: YES
Intercom: YES
Line Size: 2
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP
Type: MULTI LINE
Description

The SoundPoint IP 335 desktop phone is designed as an entry-level IP Phone with Polycom HD Voice technology.

Features
  • Two lines
  • Polycom HD Voice technology, including support of G.722 wideband codec, Acoustic Clarity technology and systems design optimized for Polycom HD Voice technology
  • Advanced functionality, including shared lines, busy lamp field, three-way conferencing and XML microbrowser
  • Backlit 102x33-pixel, grayscale graphical LCD
  • Integrated 802.3af PoE support
  • Two-port 10/100 Ethernet switch
  • Dedicated RJ9 headset port
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items