2200-12450-001 - POLYCOM - SoundPoint IP 450 | Anixter
2200-12450-001 | POLYCOM

POLYCOM | 2200-12450-001 | SoundPoint IP 450 3-line IP phone with HD Voice. Compatible Partner platforms, 20. Ships with 24V 0.5A universal power adapter with NA power plug.

  • Manufacturer # 2200-12450-001
  • Anixter #384096
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: YES
Flash Key: NO
Hold Button: YES
Intercom: NO
Line Size: 3
Message Waiting: NO
Mute Button: YES
Redial: YES
Speaker Phone: YES
Type: MULTI LINE
Description

The SoundPoint IP 450 desktop phone is designed to bring advanced telephony features and applications to office workers handling a moderate volume of calls.

Features
  • Three lines
  • Polycom HD Voice technology, including support of G.722 wideband codec, Acoustic Clarity technology 2 and systems design optimized for HD Voice
  • Advanced functionality, including shared lines, busy lamp field, presence and XML microbrowser
  • Backlit 256x116-pixel multi-layer, grayscale graphical LCD
  • Integrated IEEE 802.3af PoE support
  • Two-port 10/100 Ethernet switch
  • Dedicated RJ9 headset port
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items