2200-12670-025 - POLYCOM - SoundPoint IP 670 | Anixter
2200-12670-025 | POLYCOM

POLYCOM | 2200-12670-025 | SoundPoint IP 670 6-line color display IP phone with HD Voice. Compatible Partner platforms, 20. Ships without power supply.

  • Manufacturer # 2200-12670-025
  • Anixter #426578
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: YES
Hold Button: YES
Intercom: YES
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items