2200-15660-001 - POLYCOM - SOUNDSTATION IP | Anixter
2200-15660-001 | POLYCOM

POLYCOM | 2200-15660-001 | SoundStation IP6000 (SIP) conf phone. AC pwr or 802.3af Power over Ethernet. Incl 100-240V power supply, 0.4A, 48V/19W; NA power plug; 25ft/7.6m Cat5 shielded Ethernet cable; Pwr Insert Cable. Expandable

  • Manufacturer # 2200-15660-001 | SOUNDSTATION IP 6000
  • Anixter #374871
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: YES
Hold Button: YES
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP
Type: AUDIO CONFERENCING
Description

Must be a reseller to purchase this product.

Features
  • HD Voice technology for high-fidelity calls at up to 14 kHz - an industry first, an IP conference phone that sounds as natural as being there
  • Acoustic Clarity technology - delivering the best IP conference phone experience without compromise
  • Robust VoIP interoperability - compatible with a broad array of SIP call platforms to maximize voice quality and feature availability while simplifying management and administration
  • High-resolution display - enables robust call information and multi-language support
  • Add optional expansion microphones for greater pickup range
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items