2200-15810-025 | POLYCOM

POLYCOM | 2200-15810-025 | CX3000 IP conference phone for Microsoft Lync, PoE only, order AC power kit separately

  • Manufacturer # 2200-15810-025
  • Anixter #429745-U
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: YES
Hold Button: YES
Intercom: YES
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP

Polycom has teamed up with Microsoft to provide Unified Collaboration solutions that integrates presence-based real-time IM, voice, video and data collaboration. Only Polycom offers a range of tabletop conferencing devices that deliver voice and video communications that are seamlessly integrated with Microsoft Unified Communications solutions. The only conference phone optimized for Microsoft Lync Server 2010.

  • Bring group video, voice and content together through Microsoft Live Meeting 2007, either as a hosted service or through Microsoft Lync
  • When used with the Microsoft Lync PC client in a Lync Server 2010 environment, group video, voice and instant messaging are brought together into one seamless experience
  • Advanced technology automatically changes the camera view so that the active speaker can always be identified, allowing participants to easily track the flow of conversation
  • Fully engage all participants by providing a 360 panoramic view of the conference room when used with Microsoft Live Meeting 2007 or Microsoft Lync 2010 (Note: Live Meeting 2007 version 8.0.6362.128 or later is required)
  • Simple USB plug-and-play operation that requires little or no training to use
  • Easy to deploy - even remote offices or small business with limited IT support can easily set up and configure the device
  • Record meetings for playback with synchronized voice, video and content
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items