2200-15987-025 | POLYCOM

POLYCOM | 2200-15987-025 | CX600 IP Phone for Microsoft Lync. Ships with Lync 2010 Phone Edition and requires Lync Server 2010. PoE only. Includes stand/support, 7 ft. Ethernet cable and 6 ft. USB cable. Order AC Power Kit separately.

  • Manufacturer # 2200-15987-025
  • Anixter #429748
Call Waiting: NO
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: YES
Hold Button: YES
Intercom: YES
Line Size: 1
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP

The CX600 is mainstream desktop phone. Like the CX500, it offers a 3.5 in. LCD screen. It also features USB for enhanced capabilities such as calendaring, integrated call logs, better together functionality and two-port Gigabit Ethernet switch for PC pass-through.

  • For Microsoft Lync 2010
  • High quality IP phone for use with Microsoft Lync Server 2010
  • Includes color touch screen with embedded Microsoft Lync 2010 Phone Edition
  • Does not require a PC to take advantage of all of the VoIP capabilities of Microsoft Lync
  • Handles phone calls the way that works best for you--with a handset, full-duplex speakerphone, or headset
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items