2200-16155-001 - POLYCOM - Expansion | Anixter
2200-16155-001 | POLYCOM

POLYCOM | 2200-16155-001 | Expansion microphones kit for SoundStation2 and SoundStation2 Avaya 2490

  • Manufacturer # 2200-16155-001
  • Anixter #303802
Type: MICROPHONE
Description

Expansion microphones kit for SoundStation2 and SoundStation2 Avaya 2490. Includes two (2) expansion microphones and two (2) 3m/9.7ft expansion microphone cables. Compatible with SoundStation2 EX and SoundStation2 Avaya 2490 110-120V models only.

Features
  • Ideal for midsized conference rooms - up to 10 ft. of 360 microphone coverage
  • DECT 6.0 (1.9 GHz) technology
  • Wireless roaming up to 150 ft. from the base station
  • Rechargeable lithium-ion battery - up to 24 hours of talk time
  • Acoustic Clarity Technology - allows simultaneous natural conversation
  • Resists interference from mobile phones and other wireless devices
  • Expansion mics can be added (EX model only) and software upgradeable
  • Expandable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items