2200-19000-001 - POLYCOM - SoundStation Duo | Anixter
2200-19000-001 | POLYCOM

POLYCOM | 2200-19000-001 | SoundStation Duo dual-mode conference phone including Power Supply, Power Cord with North American plug, Power Injection Module (PIM) with 6.4m combined PSTN/Cat5 cable, 2.1m RJ-11 PSTN cable, 2.1m Cat5 cable and Quick Start Guide

  • Manufacturer # 2200-19000-001
  • Anixter #451812
Call Waiting: NO
Caller ID: YES
Color: BLACK
Data Port: NO
Display: YES
Flash Key: YES
Headset Jack: NO
Hold Button: YES
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: ANALOG
Type: AUDIO CONFERENCING
Description

Must be a reseller to purchase this product.

Features
  • Support for Analog and IP Telephony Platforms
  • Interoperable with Leading SIP Based PBX and Softswitch Platforms
  • 24x7 Reliability with Automatic Failover from IP to Analog
  • Easy Administration with no Boot Server Required
  • Upto 10' Microphone Pickup Ran
  • Optional Expansion Microphone for Even Larger Room Coverage
  • Polycom HD Voice Technology
  • 2.5 MM Port for Connection to Mobile Phones and PCS for Internet Dialing
  • 220 to 7000 Hertz Loudspeaker Frequency Response
  • Volume Adjustable to 86 dB at 0.5 Meteeak Volume
  • Call Hold
  • Call Transfer, Divert and Pickup
  • Distinctive Incoming Call Treatment/Call Waiting
  • Advanced Local Three Way Conferencing
  • Remote Missed Call Notification
  • Time and Date Display/Call Timer
  • Transport Layer Security
  • Support for URLx with Password for Boot Server
  • HTTP Secure Provisioning
  • Support for Signed Software Executable
Tech. Info & Standards

IEEE 802.3af

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items