2200-40040-001 - POLYCOM - Expansion | Anixter
2200-40040-001 | POLYCOM

POLYCOM | 2200-40040-001 | Expansion Microphone Kit for SoundStation IP 7000. Includes two (2) expansion mics and 2.1m/7ft connection cables.

  • Manufacturer # 2200-40040-001
  • Anixter #376713
Description

Extension microphones for SoundStation IP7000. Includes two EX mics and two 7 foot/2.3 meter cables. Does not include Brazil, China

Features
  • On-device, simultaneous support for H.323 (VVX 1500 D) and SIP for easy connectivity and flexibility
  • Intuitive, color touch screen phone interface for voice, video and applications
  • Instant, one-touch business-grade video conferencing right from the desktop
  • Adjustable camera, base and display to suit the environment and provide eye-level visual interactions
  • Six-line, feature-rich touch screen phone with Polycom HD Voice technology 1
  • Highly customizable applications platform with open Polycom API, integrated full browser and USB 2.0 port for applications
  • Bundled with productivity and personalization applications, including Polycom Productivity Suite, Polycom My Info Portal and Digital Photo Frame
  • Integrated Gigabit Ethernet switch for bandwidth-intensive applications
  • IEEE 802.3af powered at under 11 W maximum for a "green" world
  • Smart motion detection allows the screen to go to power-save mode when no one is in the office
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items