2200-40450-025 - POLYCOM - VVX 201 2-line | Anixter
2200-40450-025 | POLYCOM

POLYCOM | 2200-40450-025 | VVX 201 2-line Desktop Phone with dual 10/100 Ethernet ports. PoE only. Ships without power supply.

  • Manufacturer # 2200-40450-025
  • Anixter #676895
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: YES
Hold Button: YES
Intercom: YES
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP
Type: MULTI LINE
Description

Must be a reseller to purchase this product.

Features
  • 2.5 in Graphical Backlit LCD (132 x 64) resolution
  • Voicemail support
  • Reversible desk-stand/wall mount
  • Unicode UTF-8 character support. Multilingual user interface including Chinese, Danish, Dutch, English (Canada/US/UK), French, German, Italian, Japanse, Korean, Norwegian, Polish, Portuguese, Russian, Slovenian, Spanish, and Swedish
  • 4 context-sensitive "soft" keys
  • 2 line keys with bi-color (red/green) LED.
  • "Home" feature key
  • 4-way navigation key cluster with center "Select" key
  • 2 volume control s
  • Dedicated hold key
  • Dedicated headset key
  • Dedicated hands-free speakerphone key
  • Dedicated microphone mute key
  • Polycom HD Voice technology delivers life-like voice quality for each audio pathhandset, the hands-free speakerphone, and the optional heat
  • Polycom Acoustic Clarity(TM) technology providing full-duplex conversations, acoustic echo cancellation and background noise suppression
  • Type 1 compliant (IEEE 1329 full duplex)
  • Frequency response - 150 Hz - 7 kHz for hands-free speakerphone, handst and optional headset mode
  • Codecs: G.711 (A-law and µ-law), G.729AB, G.722 (HD Voice), iLBC
  • Individual volume settings with visual feedback for each audio path
  • Voice activity detection
  • Comfort noise generation
  • DTMF tone generation (RFC 2833 and in-d)
  • Low-delay audio packet transmission
  • Adaptive jitter buffers
  • Packet loss concealment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items