2200-44300-025 | POLYCOM

POLYCOM | 2200-44300-025 | CX500 IP phone for Microsoft Lync, order AC power kit separately

  • Manufacturer # 2200-44300-025
  • Anixter #429747-U
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: YES
Hold Button: YES
Intercom: YES
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP
Description

The CX500 is a common area phone for areas such as hallways, break rooms or lobbies. The CX500 features a large color display to view call and directory information. It also includes HD Voice and PoE port for simple installation.

Features
  • Mainstream Desktop Phone for Microsoft Lync Server 2010
  • Large color display to view call, directory and presence information
  • Polycom HD Voice technology in the handset, headset and speakerphone for stunning voice quality and clarity
  • USB port for optional "Better Together" capabilities
  • Two-port Gigabit Ethernet switch for PC pass-through
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items