2200-44300-025 | POLYCOM

POLYCOM | 2200-44300-025 | CX500 IP Phone for Microsoft Lync. Ships with Lync 2010 Phone Edition and requires Lync Server 2010. PoE only. Includes stand/support and 7 ft. Ethernet cable. Order AC Power Kit separately.

  • Manufacturer # 2200-44300-025
  • Anixter #429747
Call Waiting: NO
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: YES
Hold Button: YES
Intercom: YES
Line Size: 1
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP

The CX500 is a common area phone for areas such as hallways, break rooms or lobbies. The CX500 features a large color display to view call and directory information. It also includes HD Voice and PoE port for simple installation.

  • Mainstream Desktop Phone for Microsoft Lync Server 2010
  • Large color display to view call, directory and presence information
  • Polycom HD Voice technology in the handset, headset and speakerphone for stunning voice quality and clarity
  • USB port for optional "Better Together" capabilities
  • Two-port Gigabit Ethernet switch for PC pass-through
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items