2200-44600-025 - POLYCOM - Polycom VVX 600 | Anixter
2200-44600-025 | POLYCOM

POLYCOM | 2200-44600-025 | Polycom VVX 600 WW PoE, Business Media Phones.

  • Manufacturer # 2200-44600-025
  • Anixter #512396
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: NO
Hold Button: YES
Intercom: YES
Line Size: 2
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP
Description

The Polycom VVX 600 Series is built for executives and managers who need a powerful, yet intuitive, expandable office phone that helps them stay connected to lead your organization. Founded on the behavior common to smartphones and tablets, the intuiti ve gesture-based, multitouch user interface of the Polycom VVX 600 Series makes navigation easy and requires minimal training. With its combined ergonomic design, Polycom HD Voice(TM) quality and a large, high-resolution color, multitouch screen, the Polycom VVX 600 Series business media phone is ideal.

Features
  • Gesture based, multitouch capable capacitive touch-screen
  • 4.3 in LCD (480 x 272) resolution
  • 16:9 aspect ratio
  • Screen saver and digital picture frame mode
  • On-screen virtual keyboard
  • Voicemail and videomail support
  • Dual USB ports (2.0 compliant) for a and storage applications
  • Integrated Bluetooth 2.1 EDR
  • Adjustable base height
  • Unicode UTF-8 character support
  • Multilingual user interface including Chinese, Danish, Dutch, English (Canada/US/UK), French, German, Italian, Japanese, Korean, NorwegianPolish, Portuguese, Russian, Slovenian, Spanish and Swedish
  • Polycom HD Voice(TM) 2
  • Polycom Acoustic Clarity(TM) technology, providing full-duplex conversations, acoustic echo cancellation and background noise suppression-Type 1 compliant (IEEE 1329 full duplex)
  • Frequency response: 100 Hz-20 kHz for handset, optional headset and hands-free speakerphone modes
  • Codecs: G.711 (A-law and µ-law), G.729AB, G.722, G.722.1, G.722.1C, iLBC
  • Individual volume settings with visual feedback for each audio pathÔoice activity detection
  • Comfort noise generation
  • DTMF tone generation (RFC 2833 and in-band)
  • Low-delay audio packet transmission
  • Adaptive jitter buffers
  • Packet loss concealment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items