2200-46135-025 - POLYCOM - VVX 300 6-line | Anixter
2200-46135-025 | POLYCOM

POLYCOM | 2200-46135-025 | VVX 300 6-line Desktop Phone with HD Voice, Polycom WW PoE, Business Media Phones

  • Manufacturer # 2200-46135-025
  • Anixter #519904
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: YES
Hold Button: YES
Intercom: YES
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP
Type: MULTI LINE
Description

The VVX 300 Series brings high-quality, cost-effective solutions to any environment through advanced unified communications (UC) features. The intuitive user interface of the VVX 300 Series makes usability and navigation easy and requires minimal train ing.

Features
  • 3.2 in Backlit 8-level Grayscale graphical LCD (208 x 104) resolution
  • Voicemail support1
  • WebKit-based browser
  • Adjustable base height
  • Unicode UTF-8 character support. Multilingual user interface including Chinese, Danish, Dutch, English (Canada/US/UK)French, German, Italian, Japanese, Korean, Norwegian, Polish, Portuguese, Russian, Slovenian, Spanish, and Swedish
  • Polycom HD Voice(TM) technology delivers lifelike voice quality for each audio pathhandset, the hands-free speakerphone, and the optiona l headset2
  • Polycom Acoustic Clarity(TM) technology providing full-duplex conversations, acoustic echo cancellation and background noise suppression
  • - Type 1 compliant (IEEE 1329 full duplex)
  • Frequency response - 150 Hz - 7 kHz for handset, optional hadset and handsfree speakerphone modes
  • Codecs: G.711 (A-law and µ-law), G.729AB, G.722, G.722.1, iLBC
  • Individual volume settings with visual feedback for each audio path
  • Voice activity detection
  • Comfort noise generation
  • DTMF tone generation (RFC 283nd in-band)
  • Low-delay audio packet transmission
  • Adaptive jitter buffers
  • Packet loss concealment
  • 6 lines (programmable line keys)
  • Shared call/bridged line appearance
  • Busy Lamp Field (BLF)
  • Flexible line appearance (1 or more line keys can be assigne each line extension)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items