2200-66700-025 | POLYCOM

POLYCOM | 2200-66700-025 | Polycom Trio 8500 IP conference phone with built-in Bluetooth. 802.3af Power over Ethernet. SHIPS WITHOUT POWER KIT. Incl. 7.6m/25ft Ethernet cable, and Setup Sheet.

  • Manufacturer # 2200-66700-025
  • Anixter #971166
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: NO
Hold Button: YES
Intercom: YES
Line Size: 2
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items