2237/90.02 | VIAVI SOLUTIONS

VIAVI SOLUTIONS | 2237/90.02 | NiMh-Akku mignon AA-size(UM3) 1.2V/2.5AH battery. The OLS-3x series is the new generation of small and rugged optical light sources for quick, easy and convenient field insertion loss measurement and continuity check.

  • Manufacturer # 2237/90.02
  • Anixter #441874
Type: BATTERIES
Description

The OLS-3x series is the new generation of small and rugged optical light sources for quick, easy and convenient field insertion loss measurement and continuity check.
This one button operation provides a quick, simple and error-free testing solution, which makes SmartPocket(TM) sources the ideal tool for daily field testing.

Features
  • Cost-effective, rugged and compact solution
  • Interchangeable connectors for maximum flexibility available
  • Auto wavelength and TwinTest transmission modes
  • 3 year calibration
  • Combines up to 4 wavelengths in one instrument (SM+MM)
Applications

Link insertion loss measurements and continuity check
Enterprise / LAN networks with 850/1300 nm multimode wavelengths capability
Access and metro (LAN/WAN) networks with multimode and single-mode testing combination.
Standard single-mode wavelengths for any telecom, CATV and military applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items