2303/01 | VIAVI SOLUTIONS

VIAVI SOLUTIONS | 2303/01 | OLS-34 LED source 850/1300 nm MM 50/125 universal adapter. The OLS-3x series is the new generation of small and rugged optical light sources for quick, easy and convenient field insertion loss measurement and continuity check.

  • Manufacturer # 2303/01
  • Anixter #441840
Type: LIGHT SOURCES
Description

SmartPocket Optical Light Sources (OLS-34) offer two LED source for 850/1300 nm with an excellent price/performance ratio. The OLS-3x are the ideal complementary tools to the OLP-3x to measure the insertion loss and test the continuity in multimode datacom and local area networks as well as in single-mode telecommunication and CATV-multimedia networks.

Features
  • Cost-effective, rugged and compact solution
  • Interchangeable connectors for maximum flexibility available
  • Auto wavelength and TwinTest transmission modes
  • 3 year calibration
  • Combines up to 4 wavelengths in one instrument (SM+MM)
Applications

Link insertion loss measurements and continuity check
Enterprise / LAN networks with 850/1300 nm multimode wavelengths capability
Access and metro (LAN/WAN) networks with multimode and single-mode testing combination.
Standard single-mode wavelengths for any telecom, CATV and military applications.

Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items