2412 0061000 - BELDEN - Multi-Conductor - | Anixter
2412 0061000 | BELDEN

BELDEN | 2412 0061000 | Multi-Conductor - Enhanced Category 6 Nonbonded-Pair Cables 4-pair U/UTP CMR Reel Light Blue

  • Manufacturer # 2412 0061000
  • Anixter #CM-00424IBDN-7-06
: 1,000 ft. spool
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: GIGAFLEX
Fire Rating: RISER
Jacket Color: Blue
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 2400 CABLE
Type: DATA
Description

23 AWG Solid Bare Copper Conductors, Polyolefin Insulation, Tape Separator, Ripcord, PVC Jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items