2427K CMRL RG8 VSAT 90 1000 | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 2427K CMRL RG8 VSAT 90 1000 | RG 8 Type III VSAT 90% Braid Coaxial Cable, cream jacket, 1000 ft (305 m) reel

  • Manufacturer # 2427K CMRL RG8 VSAT 90 1000 | 4105003/10
  • Anixter #472967
Braid %: 90% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 8
Conductor Diameter: 0.106 INCHES
Conductor Material: BARE COPPER
Conductor Size: 10 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, SOLEF, KYNAR
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items