252028-10KT-P - COMMSCOPE ANDREW SOLUTIONS - | Anixter
252028-10KT-P | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | 252028-10KT-P | Hardware Kit for Mini Click-on Hangers, includes 5/16" bolts and hardware

  • Manufacturer # 252028-10KT-P
  • Anixter #473720
Height / Depth: 11
Length: 6.000
Material: STAINLESS STEEL
Product Type: TOOL KIT - ASSORTED
Width / Diameter: 10
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items