25CX25-2 | CABLE ASSEMBLY-TELEPHONE-GENER

CABLE ASSEMBLY-TELEPHONE-GENER | 25CX25-2 | TELCO 25PR (50 PIN) PVC S/E FEMALE 25 FT INSIDE CABLE ASSEMBLY

  • Manufacturer # 25CX25-2
  • Anixter #880007
Color: GREY
Connector Type: TELCO TO TELCO
Length (ft.): 25
Length (m): 7.6
Lengths: 25 FT. : 7.62 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: TELCO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items