2824 WH001 - ALPHA WIRE - | Anixter
2824 WH001 | ALPHA WIRE

ALPHA WIRE | 2824 WH001 | Communication-Control-Industrial-Cable, Communication-Control, 1 Conductor, 22 AWG, Braid, 600 V, PTFE Jacket, PTFE Insulation, 0.092 Jacket Diameter, 0.01 Jacket Thickness, 19/34 Stranding

  • Manufacturer # 2824 WH001
  • Anixter #A2824
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 1 CONDUCTOR
Conductor Material: SILVER COATED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: TFE-POLYTETRAFLUOROETHYLENE & PTFE
Jacket Color: WHITE
Jacket Material: TFE-POLYTETRAFLUOROETHYLENE & PTFE
Mil-Spec: TYPE E SHIELDED AND JACKET
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL BRAID SHIELD
Temperature Rating: 200 DEGREES CENTIGRADE
Voltage Rating: 600 VOLTS AC
Applications

Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.

Tech. Info & Standards

CA Prop 65
MIL-W-16878_4 _Type E_
NEMA HP3-EXBFE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items