295028-1 - COMMSCOPE - 12-F 62,5/125 Out | Anixter
295028-1 | COMMSCOPE

COMMSCOPE | 295028-1 | 12-F 62,5/125 Out Single LT Armoured 200/600 Mhz*km PE Black Jacket

  • Manufacturer # 295028-1
  • Anixter #521157
All-Dielectric: NO
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM1 62.5 MICRON MULTIMODE
Rodent Protected: YES
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items