29505 0103500 | BELDEN

BELDEN | 29505 0103500 | Multi-Conductor - 1000V UL Flexible Motor Supply Cable 6 AWG/4 Conductors, XLPE (cross-linked polyethylene), PVC (Polyvinyl Chloride) Black

  • Manufacturer # 29505 0103500
  • Anixter #3ACD-0603FB-1KV-B
Armor: NO
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 6 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Number of Ground Wires: 1 WIRE
Product Type: VFD
RoHS Compliant: YES
Screen/Shield Type: BRAID
Screen/Shield: SHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 1KV
Description

4-cond. 3 stranded tinned copper circuit cond. plus 1 ground wire with PVC insulation, XLPE insulation, overall Duofoil (100% coverage), plus a tinned copper braid shield (85% coverage), tinned copper sectioned drain wire, sun & oil-resistant PVC jacket.

Specifications
  • CONDUCTOR: Tinned or Coated Copper
  • INSULATION: Cross-linked Polyethylene (XLP)
  • TEMPERATURE: 90C
  • VOLTAGE: 1 KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items