2CDS252001R0024 - ABB - S202-C2 - Miniature | Anixter
2CDS252001R0024 | ABB

ABB | 2CDS252001R0024 | Miniature Circuit Breaker, 2 Pole, 480Y/277 V AC, Tripping characteristic C (3A @ 30 deg C)

  • Manufacturer # 2CDS252001R0024 | S202-C2
  • Anixter #780364
Rating: IP20
Type: CIRCUIT BREAKERS
Description

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protecti on.

Features
  • Clear contact position indication in red/green (real CPI)
  • Unique, patented twin terminal with captive screws and an increased opening for cables up to max. 35 mm2, finger-proof (IP20)
  • Busbar slot in the back for best visibility during installation
  • Hig performance at an increased rated voltage for marine and industrial applications: 10 kA/15 kA at Un = 440 V AC acc. to IEC/EN 60947-2
  • Individual product identification code
  • Approved acc. to IEC/EN 60898-1, IEC/EN 60947-2 and UL 1077/CSA 22.2 No. 235 for global use
Applications

For Residential, Commercial And Industrial Purpose. The miniature circuit breakers of the System pro M compact series S 200 and S 200 M provide state-of-the-art safety and comfort. They stand out due to their high performance and the wide range of acce ssories and approvals.

Specifications
  • Voltage Rating: 400, 480Y/277 V AC
  • Amperage Rating: 3 A
  • Frequency Rating: 50/60 Hz
  • Trip Type: Thermal Magnetic
  • Trip Range: Magnetic: 15 - 30 A, Thermal: 3.75 A
  • Interrupt Rating: 6 kA, 10 kA Ultimate
  • Number Of Poles: 2
  • Enclosure: IP20, IP40 With Coctuator: Insulation Group II, Black, Sealable, I/O Marking
  • Material: Insulation Group I, RAL 7035
  • Length: 69 mm
  • Width: 35 mm
  • Height: 88 mm
  • Operating Temperature: -25 To +55 deg C
  • Environmental Conditions: Storage Temperature: -40 To 70 DEG C
  • Conne Capacity: Conductor: 18 - 4 AWG, Busbar: 18 - 8 AWG
  • Internal Resistance: 150 mOhm Per Pole
  • Recommended Screw Driver: Pozidriv 2
  • Mounting: DIN Rail: TH35-15 (35 mm Length X 15 mm Width), TH35-7.5 (35 mm Length X 7.5 mm Width)
  • Power Loss: 1.3 W Per Po
  • Tightening Torque: 25 in-lb
  • Tripping Characteristic: C
  • Energy Limiting Class: 3
  • Insulation Voltage: Phase To Ground: 250 V AC, Phase To Phase: 500 V AC
  • Overvoltage Category: III
  • Contact Position Indication: ON/OFF
  • Pollution Degree: 2
  • Endurance: ical And Mechanical: 20000 Cycles
  • Impulse Withstand Voltage: 4 kV
  • Dielectric Test Voltage: 2 kV At 50/60 Hz For 1 min
Tech. Info & Standards

UL 1077 Listed, CSA 22.2 No. 235, CE Certified, IEC/EN 60898-1, IEC/EN 60947-2 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items