2CDS254001R0404 | ABB

ABB | 2CDS254001R0404 | Miniature Circuit Breaker, Electro-Mechanic, 440 Volt AC, 12 Volt DC, 50/60 Hertz, 40 Ampere, 4-Pole, 6 Kiloampere Breaking Capacity, 70 MM Width x 69 MM Depth x 88 MM Height

  • Manufacturer # 2CDS254001R0404 | BE2CDS254001R0404
  • Anixter #815288
Type: CIRCUIT BREAKERS
Description

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protecti on.

Applications

For Residential, Commercial And Industrial Purpose

Specifications
  • Voltage Rating: 400, 480Y/277 V AC
  • Amperage Rating: 40 A
  • Frequency Rating: 50/60 Hz
  • Trip Type: Thermal Magnetic
  • Trip Range: Magnetic: 200 - 400 A, Thermal: 50 A
  • Interrupt Rating: 6 kA, 10 kA Ultimate
  • Number Of Poles: 4
  • Enclosure: IP20, IP40 With
  • Actuator: Insulation Group II, Black, Sealable, I/O Marking
  • Material: Insulation Group I, RAL 7035
  • Length: 69 mm
  • Width: 70 mm
  • Height: 88 mm
  • Operating Temperature: -25 To +55 Deg C
  • Environmental Conditions: Storage Temperature: -40 To 70 Deg C
  • Reded Screw Driver: Pozidriv 2
  • Connecting Capacity: Conductor: 18 - 4 AWG, Busbar: 18 - 8 AWG
  • Mounting: DIN Rail: TH35-15 (35 mm Length X 15 mm Width), TH35-7.5 (35 mm Length X 7.5 mm Width)
  • Power Loss: 4.8 W Per Pole
  • Tightening Torque: 25 in-lb
  • Inter Resistance: 3 mOhm Per Pole
  • Insulation Voltage: Phase To Ground: 250 V AC, Phase To Phase: 500 V AC
  • Energy Limiting Class: 3
  • Tripping Characteristic: C
  • Overvoltage Category: III
  • Dielectric Test Voltage: 2 kV At 50/60 Hz For 1 min
  • Contact Positionication: ON/OFF
  • Endurance: Electrical: 10000 Cycles, Mechanical: 20000 Cycles
  • Impulse Withstand Voltage: 4 kV
  • Pollution Degree: 2
Tech. Info & Standards

UL 1077 Listed, CSA 22.2 No. 235, CE Certified, IEC/EN 60898-1, IEC/EN 60947-2 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items