2U-BLANK-PNL-6PK-EMEA - COMMSCOPE ENTERPRISE | Anixter
2U-BLANK-PNL-6PK-EMEA | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 2U-BLANK-PNL-6PK-EMEA | Blank Adapter Panel, 2U x 19 in., Kit of 6

  • Manufacturer # 2U-BLANK-PNL-6PK-EMEA | 760155168
  • Anixter #471897
Rack Units: 2
Specifications
  • Blanking Panel Kit
  • Cabinet Type: Network/Server
  • Product Type: Thermal Management
  • Rack Unit: 2
  • Color: Black
  • Finish: Powder Coated, Smooth
  • Material: Steel
  • Dimension: 3.5 Inch Height x 19 Inch Width x 0.1 Inch Depth (88.1 mm x 482.6 mm x 2 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items