2VRELCN160-103C13TL6 - GEIST - Basic Power | Anixter
2VRELCN160-103C13TL6 | GEIST

GEIST | 2VRELCN160-103C13TL6 | Basic Power Strip - 17 in. 2U horizontal, 30 amp 208V, 16 C-13 outlets

  • Manufacturer # 2VRELCN160-103C13TL6
  • Anixter #355484
Number of Outlets: 16
Type: RACK MOUNT PDU
Description

17" 2U horizontal, 30 amp 208V, 16 C-13 outlets (4 banks of 4), Digital Power Meter, this meter features a 4-digit display that cycles through 4 critical power measurements (Power Factor, Amps, Volts, and Watts), NO power switch, four 15 amp thermal breakers (2 per 8 outlets), 10' power cord (L6-30P).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items