3-1657170-7 - FAYSER ARGENTINA - Cabinet | Anixter
3-1657170-7 | FAYSER ARGENTINA

FAYSER ARGENTINA | 3-1657170-7 | Cabinet free standing 78 inch 3/4 High X 19 inch Wide X 31 inch Deep 19 inch mounting with glass door

  • Manufacturer # 3-1657170-7
  • Anixter #350746
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 31"
Overall Height: 78.75"
Overall Width: 19"
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items