3-553079-3 - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
3-553079-3 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 3-553079-3 | Undercarpet Cabling; Product Category: Power Cable Product Classification: Cable - FCC Cable Power Configuration Ground Type: Standard

  • Manufacturer # 3-553079-3
  • Anixter #476691
Conductor Count: 3 CONDUCTORS
Conductor Size: 12 GAUGE AWG
Construction: COLOR CODED OR RAINBOW
FLAT/RIBBON CABLES (Y/N): YES, THIS IS FLAT CABLE
Jacketed: YES CABLE IS JACKETED
Pitch (C-C Spacing): NO SET PITCH - RIBBON
RoHS Compliant: YES
Screen/Shield: NO,CABLE HAS NO SHIELD
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Mechanical Attachment.Configuration: Power
  • Environmental.Operating Temperature (C [F]): 60 [140]
  • Industry Standards.Agency/Standard: NEMA UC2
  • Product Type Features.Product Type: Cable
  • Product Type Features.UL File Number: E73212
  • Packaging Features.Packaging Quantity: 50
  • Other.Comment: Undercarpet Power Cable
  • Dimensions.Height (mm [in]): 1.30 [0.051]
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Power Cable
  • Product Type Features.Cable Type: FCC
  • Product Type Features.Product Classification: Cable - FCC
  • Body Features.Width (mm [in]): 70.57 [2.778]
  • Termination Features.Wire/Cable Size (AWG): 12
  • Body Features.Ground Type: Standard
  • Product Type Features.Number of Conductors: 3
  • Body Features.Conductor Color: White/Green/Black
  • Product Type Features.Ribbon Cable Outside Conductor Spacing (mm [in]): 62.18 [2.448]
  • Contact Features.Pitch (mm [in]): 23.50 [0.925]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items