30-3392 - IDEAL INDUSTRIES - Solid Ground 8" | Anixter
30-3392 | IDEAL INDUSTRIES

IDEAL INDUSTRIES | 30-3392 | Solid Ground 8" 12 Ga W/ Screw

  • Manufacturer # 30-3392
  • Anixter #456197
RoHS Compliant: YES
Type: COPPER - OTHER
Description

WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer/birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Features
  • Solid pigtail lead wires are convenient for device grounding applications
  • Grounding screw offers a unique thread-forming, hole-finding feature plus combination 5/16 in. hex, #2 Phillips, 1/4 in. slotted and #2 Robertson head
  • Ensures compliance with NEC standards
  • UL and CUL Listed
  • Custom tails available. Contact your IDEAL Sales Representative for further information.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items