30075-5 | COMTROL CORPORATION

COMTROL CORPORATION | 30075-5 | RocketPort 16 Port interface with DB25 male connections - Added Surge protection

  • Manufacturer # 30075-5
  • Anixter #480568
Rating: IP20
Type: PROTOCOL CONVERTER
Description

The next-generation RocketPort 16-Port Surge Interface has sixteen DB25M connections that can be confi gured for RS-232/422/485 serial communications at speeds up to 460Kbps.

Features
  • DB25 male connectors
  • RS-232/422/485 software-selectable ports
  • Communications speeds up to 460Kbps
  • 25KV surge protection
  • Rugged steel encolsure
  • Works with RocketPort INFINITY or RocketPort EXPRESS cards
  • RoHS compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items