30128-8 | COMTROL CORPORATION

COMTROL CORPORATION | 30128-8 | RocketPort EXPRESS 8 Port PCI EXPRESS serial card with DB9 fanout cable

  • Manufacturer # 30128-8
  • Anixter #480564
Rating: IP20
Type: PROTOCOL CONVERTER
Description

The RocketPort EXPRESS Octa DB9M is an eight port serial adapter that is compatible with systems that have x1, x2, x4, x8, x12 or x16 PCI Express expansion slots.

Features
  • PCI Express Serial x1, x2, x4, x8, x12 and x16 Lane Connectivity
  • Low-profile or Standard Height Compatible
  • RS-232, RS-422, RS-485 Software-selectable Serial Ports
  • High Performance Serial Port Expansion Cards with communication Speeds up to 921 Kbps
  • RoHS Compliant
  • Microsoft Signed Drivers (WHQL) for Windows 7, Windows Server 2008, Windows Vista, Windows Server 2003, and Windows XP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items