30137-0 - COMTROL CORPORATION - RocketPort | Anixter
30137-0 | COMTROL CORPORATION

COMTROL CORPORATION | 30137-0 | RocketPort EXPRESS 16 Port PCI EXPRESS serial card

  • Manufacturer # 30137-0
  • Anixter #480571
Rating: IP20
Type: PROTOCOL CONVERTER
Description

This RocketPort EXPRESS card product delivers 16 ports of additional in-server serial connectivity via an external interface that is purchased separately.

Features
  • PCI Express Serial x1, x2, x4, x8, x12 and x16 Lane Connectivity
  • Low-profile or Standard Height Compatible
  • RS-232, RS-422, RS-485 Software-selectable Serial Ports
  • High Performance Serial Port Expansion Cards with communication Speeds up to 460 Kbps
  • RoHS Compliant
  • Microsoft Signed Drivers (WHQL) for Windows 7, Windows Server 2008, Windows Vista, Windows Server 2003, and Windows XP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items