3076F-ORANGE - BELDEN - DataBus ISA/SP-50 | Anixter
3076F-ORANGE | BELDEN

BELDEN | 3076F-ORANGE | DataBus ISA/SP-50 FOUNDATION Fieldbus or PROFIBUS Cable

  • Manufacturer # 3076F-ORANGE
  • Anixter #B3076F-ORANGE
AWG: 18 (7X26)
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size AWG: 18
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Conductors: 1 Pr Stranded TC
Fire Rating: GENERAL PURPOSE
Imped. Ohms: 100
Insulation Material: PO-POLYOLEFIN
Insulation: PE
Jacket Color: Orange
Jacket Material: PVC (CPE optional)
Jacket Material: PVC-POLYVINYL CHLORIDE
No. of Pairs: 1
Nom. Capacitance (pF/ft.): 25
Nom. O.D. (in.): 0.253
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield & Material: 100% Shield
Shield Construction: OVERALL & INDIVIDUAL SHIELDS; W/DRAIN
Speed: 31.25 kb/s
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 36.1
_NEC Rating: CM
Description

1 pair 18 AWG stranded (7x26) tinned copper conductors, polyolefin insulation, polyolefin filler, Beldfoil shield (100% coverage), tinned copper drain wire, binder, PVC jacket. Fieldbus Foundation Registered Product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items