311491 - CETIS INC - 3100MWD5 BLACK - | Anixter
311491 | CETIS INC

CETIS INC | 311491 | TeleMatrix 3100MWD5 Black, Single-Line, Corded, Speakerphone

  • Manufacturer # 311491 | 3100MWD5 BLACK
  • Anixter #487158
Call Waiting: NO
Caller ID: NO
Color: BLACK
Data Port: YES
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: YES
Intercom: NO
Line Size: 1
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: ANALOG
Type: SINGLE LINE
Features
  • Single-line configuration
  • Professional quality speakerphone
  • OneTouch(TM) voice mail retrieval with large, bright red message waiting lamp
  • 5 or 10 guest service keys
  • Speaker, Mute, Hold, Redial keys
  • Convienent data port
  • Soft key technology
  • Compatible with PABX systems
  • On-hook pre-dialing on memory keys
  • Line powered
  • 4 step speaker and handset volume control
  • ADA/FCC hearing aid compliant
  • High/low ringer volume switch
  • Full-length custom tailored faceplates
  • Industrial grade construction with matte finish design
  • Non-slip base
  • Available in Ash and Black; custom colors available - minimum quantities apply
  • Desk or wall mountable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items