31300-7 - COMTROL CORPORATION - DeviceMaster | Anixter
31300-7 | COMTROL CORPORATION

COMTROL CORPORATION | 31300-7 | DeviceMaster FreeWire 1 Port wireless serial device server

  • Manufacturer # 31300-7
  • Anixter #480554
Rating: IP20
Type: PROTOCOL CONVERTER
Description

Flexible, secure, rugged, and compatible serial device server. The latest addition to Comtrol's DeviceMaster family of serial device servers, enables communication to remote serial devices via 802.11g wireless or direct wired 10/100 Ethernet technologies.

Features
  • Wireless serial bridge features 802.11b/g wireless communications with option of direct 10/100 Ethernet connection
  • Industry leading wireless security supporting WPA, WPA2, WEP and PSK or 802.11x authentication with TTLS, TLS, LEAP, PEAP, and FAST
  • Enterprise level security features including access control lists, protocol and application enable/disable control, read and write configuration passwords, and SNMP community name configuration
  • Widest variety of management options including HTTP, Telnet, Windows-based utility, console port, and SNMP
  • WLAN roaming
  • Devicemaster freewire contains rugged, IP40-rated steel housing with side flange mounting
  • supports a wide variety of installation options
  • Windows COM port redirector software ensures seamless
  • integration with applications by mapping remote serial ports to local PC COM ports
  • Supporting Windows 7 and Windows 2008 Server
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items