31502 010250 | BELDEN

BELDEN | 31502 010250 | Hook-Up Wire, 1 Conductor, 2 AWG, 163x24 Strands, Tinned Copper, Neoprene Insulation

  • Manufacturer # 31502 010250
  • Anixter #5MB-0201-B-02
Conductor Material: TINNED COPPER
Conductor Size: 6 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 133 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: NEO-NEOPRENE, POLYCHLOROPERENE
Product Type: UL STYLES 3000-3999
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE (194 F)
Description

Neoprene insulation has good heat aging characteristics and is an excellent low-cost motor lead wire. It may be considered for use in hazardous locations and is being used in explosion-proof motors recognized by UL.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items