31508 010500 - BELDEN - Hook-Up Wire, 1 | Anixter
31508 010500 | BELDEN

BELDEN | 31508 010500 | Hook-Up Wire, 1 Conductor, 8 AWG, 84x27 Strands, Tinned Copper, Neoprene Insulation

  • Manufacturer # 31508 010500
  • Anixter #5MB-0801-B-02
Conductor Material: TINNED COPPER
Conductor Size: 8 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 84 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: NEO-NEOPRENE, POLYCHLOROPERENE
Product Type: UL STYLES 3000-3999
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE (194 F)
Description

Neoprene insulation has good heat aging characteristics and is an excellent low-cost motor lead wire. It may be considered for use in hazardous locations and is being used in explosion-proof motors recognized by UL.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items