315ITA08FR | POLIRON CABOS E CONECTORES

POLIRON CABOS E CONECTORES | 315ITA08FR | 1.50-8T PLTC STR TC PVC FOIL SHD I/O PVC JKT 105C 300V BLK

  • Manufacturer # 315ITA08FR
  • Anixter #BZ-AA08TR150BIC
Armor: NO ARMOR
Conductor Count: 6 PAIR
Conductor Material: TINNED COPPER
Conductor Type: STRANDED CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacketing Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: BOTH INDIVIDUAL AND OVERALL SHIELDS
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 105 DEGREES CENTIGRADE
Thermocouple: NO
Voltage Rating: 300V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items