32011-1 | COMTROL CORPORATION

COMTROL CORPORATION | 32011-1 | Managed Industrial 8-Port Fiber Ethernet Switch

  • Manufacturer # 32011-1
  • Anixter #541806
Type: ETHERNET SWITCH (MANAGED)
Description

The RocketLinx ES8508F-XT is an industrial-grade managed 8-port switch with built-in fiber ports that features advanced Layer 2 management, security, and system reliability for deployment in extreme and mission critical networking applications.

Features
  • Six 10/100BASE-TX and two SC fiber ports (30KM)
  • EN50121-4 EMC and IEC 61373 vibration standards for railway applications
  • Advanced Layer 2 features including: VLAN, Private VLAN,QinQ, GVRP, QoS, IGMP Snooping V1/V2/V3, rate control, port trunking, LP, and online multiport mirroring
  • 32Gbps non-blocking, 8K MAC address table
  • RSTP, MSTP and redundant ring support with sub 5ms ring recovery
  • Management via Web, PortVision DX, SNMP, Telnet, and Serial Console
  • Modbus TCP/IP support for partici on industrial Ethernet networks
  • Hardware watchdog timer for system reset and recovery
  • Configurable multi-event alarm output
  • IP31 rated rugged aluminum housing with DIN rail mounting
  • Dual 10-60 V DC redundant power inputs (positive or negativde operating temperature (-40C to 75C)
  • IPv6 support
  • RoHS2 compliance under CE
  • NEMA TS2 certified
Applications

The ES8508F-XT design incorporates the latest managed switch technologies to ensure reliable, high-bandwidth data communications including a 32Gbps switch fabric for real-time non-blocking data transmission, redundant network topology supporting ring, RSTP and MSTP, and a high performance ARM9 processor with an embedded hardware watchdog timer. These features combined with a rugged IP-31 grade housing and extended operating temperature guarantee performance and stability for traffic, rail, and other demanding applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items