32025-8 - COMTROL CORPORATION - Unmanaged | Anixter
32025-8 | COMTROL CORPORATION

COMTROL CORPORATION | 32025-8 | Unmanaged industrial Ethernet switch with five Fast Ethernet ports, an aluminum metal case, DIN rail or wall mount installation, 3.2Gbps switch fabric, and an alarm relay output

  • Manufacturer # 32025-8
  • Anixter #485687
Type: ETHERNET SWITCH (UNMANAGED)
Description

The RocketLinx ES8105 is a compact 5-port Fast Ethernet industrial switch featuring a 3.2Gbps switch fabric with Store and Forward technology, and housed in a slim industrial enclosure to save rail or panel space in compact system designs.
For installation in hazardous or industrial environments, the RocketLinx ES8105 features an extended operating temperature range (-25C to 70C) and provides IP31 protection to guard against dust and water.

Features
  • Compact industrial Fast Ethernet switch
  • Five - 10/100BASE-TX ports
  • 3.2Gbps Switch Fabric
  • AC or DC power input (18 to 32 V DC or 18 to 27 V AC )
  • DIN rail or wall-mount installation
  • -25C to +70C extended operating temperature for extreme envs
  • Alarm relay output for port event notifications
  • Aluminum metal case with IP31 grade protection for drip-proof and dustproof protection
  • Supports 1.5KV Hi-Pot isolation protection
  • Plug-and-play
  • UL Listed
Specifications
  • Network Interface Specification: 10/100BASE-TX
  • Enclosure: IP31 Grade Aluminum Metal Case, Drop-Waterproof and Dustproof
  • Installation: DIN Rail or Wall Panel Mount
  • LED Indicators: Power, Alarm, 10Mbps Link/Activity, 100Mbps Link/Activity
  • Relay Alarm: Failure notification for each port (enable/disable with DIP switch)
  • Dimensions: 3.9" x 1.2" x 4.4" / 9.91 x 3.05 x 3.56 cm
  • Product Weight: 10.4 oz / 294.84 g
  • Connector Type: RJ45
  • Number of Ports: 5
  • Ethernet Cable Type: CAT-3, CAT-4, CAT-5 (UTP or STP)
  • Link Distance: 100 Meters
  • RJ45: 10/100BASE-TX Auto MDI/MDIX, Auto-Negotiation
  • Switch Technology: 3.2Gbps Switch Fabric Store and Forward Technology
  • Aggregate System Throughput: 1.49Mbps
  • Standards: IEEE 802.3 10BASE-T, IEEE 802.3u 100BASE-TX, IEEE 802.3x Flow Control and Back-Pressure
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items