32026-5 | COMTROL CORPORATION

COMTROL CORPORATION | 32026-5 | Unmanaged Industrial Ethernet switch, four Fast Ethernet ports with one Single-Mode fiber port

  • Manufacturer # 32026-5
  • Anixter #485885
Type: ETHERNET SWITCH (UNMANAGED)
Description

The RocketLinx ES8105F is a 4-port Fast Ethernet industrial switch with one 100BASE-FX fiber port. The fiber uplink feature increases the transmission distance to 2KM with the Multimode model (32026-5) or 30KM with the Single-Mode model (32027-2).
The ES8105F is housed in a slim industrial enclosure to save rail or panel space in compact system designs. For installation in hazardous or industrial environments, the ES8105F operates within an extended temperature range (-10C to 60C) and provides IP31 protection to guard against dust and water.

Features
  • Compact industrial Fast Ethernet fiber switch
  • Four-10/100BASE-TX ports and One Fast Ethernet (100BASE-FX) fiber port
  • Supports Single-Mode (30 KM)
  • 3.2Gbps Switch Fabric
  • AC or DC power input (18 to 32 V DC or 18 to 27 V AC )
  • DIN rail or wallnstallation
  • Extended operating temperature range (-10C to 60C)
  • Aluminum metal case with IP31 grade protection for drip-proof and dustproof protection
  • These Industrial ethernet switches support 1.5KV Hi-Pot isolation protection
  • Alarm relay outr port event notifications
  • Plug-and-play 4-Port Ethernet Hub
  • UL Listed
Specifications
  • Network Interface Specification: 10/100BASE-TX, 100BASE-FX Single-Mode
  • Enclosure: IP31 Grade Aluminum Metal Case, Drop-Waterproof and Dustproof
  • Installation: DIN Rail or Wall Panel Mount
  • LED Indicators: Power, Alarm, 10Mbps Link/Activity, 100Mbps Link/Activity, Fiber Port Link
  • Dimensions: 4.28" x 1.2" x 4.4", 10.87 x 3.05 x 11.18 cm
  • Product Weight: 10.4 oz, 294.84 g
  • Connector Type: RJ45
  • Number of Ports: 4
  • Ethernet Cable Type: CAT-3, CAT-4, CAT-5 (UTP or STP)
  • Link Distance: 100 Meters
  • Port Type: 10/100BASE-TX Auto MDI/MDIX, Auto-Negotiation
  • Switch Technology: 3.2Gbps Switch Fabric Store and Forward Technology
  • Aggregate System Throughput: 1.49Mbps
  • Standards: IEEE 802.3 10BASE-T, IEEE 802.3u 100BASE-TX, IEEE 802.3x Flow Control and Back-Pressure
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items