32035-7 | COMTROL CORPORATION

COMTROL CORPORATION | 32035-7 | RocketLinx ES7510 Managed 10 Port Power over Ethernet 802.11af/at industrial Ethernet Switch with Gigabit

  • Manufacturer # 32035-7
  • Anixter #480552
Type: ETHERNET SWITCH (MANAGED)
Description

This PoE Plus switch is designed to meet the high power and advanced management needs of critical PoE applications such as real-time IP video surveillance and wireless communication utilizing Wimax and IEEE 802.11 a/b/g/n access points.

Features
  • Eight 10/100BASE-TX PoE Plus ports and two Gigabit uplink ports
  • PoE ports support both 15.4W IEEE 802.3af and the latest 30W high power IEEE 802.3at standards
  • Total power budget is 200W with maximum 30W per port
  • Advanced redundant ring support with 5ms recovery time, for up to 4 x 100M Rings plus one Gigabit ring
  • SNMP and IEEE 802.1AB LLDP for network management
  • Tag-VLAN supporting multiple VLAN traffic isolation
  • LACP port trunking for bandwidth aggregation to support video surveillance
  • Redundant DC power inputs and alarm relay output
  • AC 1.5KV Hi-Pot isolation protection for ports and power
  • Wide operating temperature -40 to 70C (in IEEE 802.3af mode)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items