32045-6 - COMTROL CORPORATION - RocketLinx | Anixter
32045-6 | COMTROL CORPORATION

COMTROL CORPORATION | 32045-6 | RocketLinx ES7105 Unmanaged 5 Port Power over Ethernet 802.11af industrial Ethernet Switch

  • Manufacturer # 32045-6
  • Anixter #480569
Type: ETHERNET SWITCH (UNMANAGED)
Description

The RocketLinx ES7105 is equipped with 4 PoE injector switch ports, with each port delivering power up to 15.4 watts, and one 10/100BASE-TX uplink port transferring data to the central network.

Features
  • Perfect solution for powering IP camera and wireless access points
  • Four 10/100BASE-TX ports with embedded PoE injector and one 10/100BASE-TX uplink port
  • 15.4W full power delivery per port
  • Relay alarm for port failure
  • Terminal block power input for industrial applications
  • DC power jack input for external power adapter
  • End-point PoE architecture
  • DIN-rail/wall-mounting and desktop installation
  • Aluminum rugged enclosure with IP31 grade protection
  • Wide operating temperature range (-20 to 70 C)
  • Plug and play compact switch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items