32048-7 - COMTROL CORPORATION - Unmanaged | Anixter
32048-7 | COMTROL CORPORATION

COMTROL CORPORATION | 32048-7 | Unmanaged Power over Ethernet Industrial switch, eight PoE ports and two Gigabit ports, IEEE 802.3af compliant

  • Manufacturer # 32048-7
  • Anixter #485896
Type: ETHERNET SWITCH (UNMANAGED)
Description

The RocketLinx ES7110 is an IEEE 802.3af compliant PoE switch designed for connecting a wide range of industrial PoE equipment such as IP surveillance cameras, wireless access points, VoIP phone sets, point-of-sale systems, and other devices where a power source is not conveniently located. The RocketLinx ES7110 is equipped with eight 10/100BASETX PoE injector switch ports, with each port delivering power up to 15.4W, and two 10/100/1000BASE-TX (Gigabit)Ethernet uplink ports for transferring data to the network. The ES7110 supports QoS, which ensures high quality video traffic transmission by adjusting the data transfer priority.

Features
  • 10-Port Industrial PoE unmanaged switch(8 Port POE Switch, 2 Uplink Ports)
  • Eight 10/100BASE-TX PoE injector ports and two 10/100/1000BASE-TX uplink ports
  • Plug-and-play rugged PoE switch
  • IEEE 802.3af compliant PoE with a total output power budget65W (15.4W maximum on each port)
  • Two Gigabit uplink ports supporting high bandwidth applications such as IP surveillance
  • 48 V DC power input delivering IEEE 802.3af compliant PoE on all eight PoE ports
  • QoS support for optimizing video and VoIP sm
  • Extended operating temperature range (-25C to +70C)
  • Alarm Relay for failure and event notification
  • Industrial-grade aluminum IP30 housing
  • DIN rail/wall-mount installation
  • UL Listed
Specifications
  • Network Interface: 10/100BASE-TX IEEE 802.3af Compliant PoE, 10/100/1000BASE-TX Gigabit Uplink
  • Installation: DIN Rail Mount or Wall Mount
  • Enclosure: IP30 Grade Metal Case
  • LED Indicators: Power, PoE Status, Ethernet Link/Activity and Link Speed,rm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items